Cable Tie, 28 in L, 8 in Max Bundle Dia., Black, Nylon 12, 90 lb Strength, 100 PK

  • Mfr # PLT8LH-C120

  • Zoro # G2781889


product price:  $189.99
/pk 100, $1.90/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
28 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT8LH-C120
Zoro #
G2781889
UPC #
7498338740
Country of Origin
Costa Rica

Dimensions

Nominal Length
28 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.075 in
Depth
27.60"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 12
Tensile Strength
90 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking, Product Segment: Electrical

Description

Cable Tie, 27.6L (701mm), Light-Heavy, Nylon 12, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.