Cable Tie, 28 in L, 8 in Max Bundle Dia., Black, Nylon 612, 120 lb Strength, 100 PK
Mfr # PLT8LH-C6120
Zoro # G113118484
product price:Â $213.99
/pk 100, $2.14/ea
Sold in multiples of 2 for $427.98
Free Shipping & Returns
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
28 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT8LH-C6120
Zoro #
G113118484
UPC #
613056845602
Country of Origin
Costa Rica
Dimensions
Nominal Length
28 in
Width
5/16 in
Nominal Max. Bundle Dia.
8 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
120 lb
Outdoor Use
Yes
Description
PLT8LH-C6120 Locking Cable Ties,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.