Zoro Homepage

Cable Tie, 3 in L, 0.60 in Max Bundle Dia., Black, Nylon 6/6, 8 lb Strength, 1000 PK

  • Mfr # PLT.6SM-M30

  • Zoro # G0783242


product price: $52.19
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
3 in
Width
5/64 in
Nominal Max. Bundle Dia.
0.60 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT.6SM-M30
Zoro #
G0783242
UPC #
7498356040
Country of Origin
Singapore

Dimensions

Nominal Length
3 in
Width
5/64 in
Nominal Max. Bundle Dia.
0.60 in
Thickness
1/32"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
8 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
1; 11
Standards
UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius

Description

Cable Tie,2.8 In.L,Nylon,Black,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.