Cable Tie, 3 in L, 0.60 in Max Bundle Dia., Black, Nylon 6/6, 8 lb Strength, 100 PK
Mfr # PLT.6SM-C0
Zoro # G0783251
product price: $18.39
/pk 100, $0.18/eaSold in multiples of 10 for $183.90
Key Features
Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
3 in
Width
5/64 in
Nominal Max. Bundle Dia.
0.60 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT.6SM-C0
Zoro #
G0783251
UPC #
-
Country of Origin
Singapore
Dimensions
Nominal Length
3 in
Width
5/64 in
Nominal Max. Bundle Dia.
0.60 in
Thickness
1/32"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
8 lb
Outdoor Use
Yes
Locking Style
Locking
Design
One-Piece Locking Wedge
Features
Cross Section: Subminiature and MiniaturePackaging:Std Pkg Qty:100Std Ctn Qty:1000Bulk Pkg Qty: 1000Bulk Ctn Qty: 50000
Description
Cable Tie,2.8 In.L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.