Cable Tie, 30-1/2 in L, 9 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # PLT9LH-L0

  • Zoro # G4629807


product price:  $62.05
/pk 50, $1.24/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated, UV Resistant
Nominal Length
30-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT9LH-L0
Zoro #
G4629807
UPC #
7498354187
Country of Origin
Costa Rica

Dimensions

Nominal Length
30-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
9 in
Thickness
0.07"
Depth
30.50"

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
UL Type
Not Listed
Tool Code
F
Standards
CE, RoHs
Locking Style
Plastic Pawl
Features
Cross Section: Light-HeavyPackaging:Std Pkg Qty: 50Std Ctn Qty: 500Bulk Pkg Qty: 100Bulk Ctn Qty: 2000
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Number of Straps
1
Recommended Tool
62PX61, Mfr. No. GS4E-H, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. PTH, Mfr. No. STH2
Additional Information
Cross Section: Light-Heavy
Product Line
Pan-Ty

Description

Cable Tie, Standard, Actual Length 30.5 in, Width 0.3 in, Nominal Length 30 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 9 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type Not Listed, Thickness 0.08 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.