Cable Tie, 30 in L, 8 in Max Bundle Dia., Black, 316 Stainless Steel, 300 lb Strength, 50 PK

  • Mfr # MLTFC8EH-LP316

  • Zoro # G0779237


product price:  $333.99
/pk 50, $6.68/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
30 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTFC8EH-LP316
Zoro #
G0779237
UPC #
7498344641
Country of Origin
United States

Dimensions

Nominal Length
30 in
Width
1/2 in
Nominal Max. Bundle Dia.
8 in
Thickness
1/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
316 Stainless Steel
Tensile Strength
300 lb
Outdoor Use
Yes
Locking Style
Self Locking Head
Features
Cross Section: Extra-HeavyMaximum Bundle Diameter: 8.0 inchMinimum Bundle Diameter: 1.0 inchThickness: 0.010 inch
Standards
CE, ABS, UL
Application
Used in Corrosive Environment
Operating Temp. Range
-40 degrees celsius to 150 degrees celsius
Product Series
MLTFC
Certifications & Standards
RoHS
Additional Information
Cross Section: Extra-Heavy, Maximum Bundle Diameter: 8.0 inch, Minimum Bundle Diameter: 1.0 inch, Thickness: 0.010 inch
Product Line
Pan-Steel

Description

Stainless Steel Cable Tie,29.7 In.L,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.