Cable Tie, 30 in L, 8 in Max Bundle Dia., Silver, 304 Stainless steel, 900 lb Strength, 50 PK
Mfr # MLT8SH-LP
Zoro # G0779027
product price:Â $271.99
/pk 50, $5.44/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
30 in
Width
5/8 in
Nominal Max. Bundle Dia.
8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLT8SH-LP
Zoro #
G0779027
UPC #
7498344612
Country of Origin
United States
Dimensions
Nominal Length
30 in
Width
5/8 in
Nominal Max. Bundle Dia.
8 in
Thickness
0.02"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
304 Stainless steel
Tensile Strength
900 lb
Outdoor Use
Yes
Locking Style
Self Locking Head
Standards
UL E56854, CE, ABS, GL, BV, LR, DNV
Features
Max. Bundle Diameter: 8.0"Min. Bundle Diameter: 1.0"Thickness: 0.015"
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Product Line
Pan-Steel
Additional Information
Max. Bundle Diameter: 8.0", Min. Bundle Diameter: 1.0", Thickness: 0.015"
Certifications & Standards
RoHS, UL2043
Description
Stainless Steel Cable Tie,29.7 In.L,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.