Cable Tie, 31 in L, 9 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # BT9LH-C0

  • Zoro # G0762218


product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
31 in
Width
0.27 in
Nominal Max. Bundle Dia.
9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9LH-C0
Zoro #
G0762218
UPC #
7498341300
Country of Origin
Costa Rica

Dimensions

Nominal Length
31 in
Width
0.27 in
Nominal Max. Bundle Dia.
9 in
Thickness
1/16"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Locking Style
Metal Locking Barb
Design
Dome-top Head
Standards
UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Dome-Top

Description

Cable Tie,30.7 In.,Nylon,Black,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products