Cable Tie, 31 in L, 9 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # PLT8H-L

  • Zoro # G0786130


product price:  $79.99
/pk 50, $1.60/ea
Sold in multiples of 10 for $799.90
Free Shipping & Returns

Key Features

Nominal Length
31 in
Width
23/64 in
Nominal Max. Bundle Dia.
9 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT8H-L
Zoro #
G0786130
UPC #
-
Country of Origin
Costa Rica

Dimensions

Nominal Length
31 in
Width
23/64 in
Nominal Max. Bundle Dia.
9 in
Thickness
5/64"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking

Description

Cable Tie,30.6 In.L,Nylon,White,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.