Shop PANDUIT
See all product information
Create Account
Cable Tie, 33 in L, 10 in Max Bundle Dia., Black, 316 Stainless Steel, Nylon 11, 250 lb Strength
- Mfr # MLTC10H-LP316
- Zoro # G0423374
product price:Â
$
404.99
/pk of 50, $8.10/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
33 in
Width
5/16 in
Nominal Max. Bundle Dia.
10 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLTC10H-LP316
- Zoro #
- G0423374
- UPC #
- 7498322552
- Country of Origin
- United States
Dimensions
- Nominal Length
- 33 in
- Width
- 5/16 in
- Nominal Max. Bundle Dia.
- 10 in
- Thickness
- 0.018 in
Details
- Item
- Cable Tie
- Cable Tie Style
- UV Resistant
- Color
- Black
- Material
- 316 Stainless Steel, Nylon 11
- Tensile Strength
- 250 lb
- Standards
- UL E56854, CE, ABS
- Operating Temp. Range
- -40 Degrees to 140 Degrees C
- Application
- Used in Harsh Environment
- Certifications & Standards
- RoHS
- Additional Information
- Cross Section: Heavy, Maximum Bundle Diameter: 10.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch
Description
Pan Steel Tie,316ss,Nyl,H,33,Ts1112,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.