Cable Tie, 33 in L, 10 in Max Bundle Dia., Silver, 316 Stainless Steel, 450 lb Strength, 50 PK

  • Mfr # MLT10H-LP316

  • Zoro # G2787629


product price:  $239.99
/pk 50, $4.80/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
33 in
Width
5/16 in
Nominal Max. Bundle Dia.
10 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT10H-LP316
Zoro #
G2787629
UPC #
7498354394
Country of Origin
Unknown

Dimensions

Nominal Length
33 in
Width
5/16 in
Nominal Max. Bundle Dia.
10 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
450 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Application
Used in Corrosive Environment
Standards
UL E56854, CE, ABS, GL, SAE, BV, LR, DNV, USCG
Product Line
Panduct
Certifications & Standards
UL-2043, RoHS
Additional Information
Max. Bundle Diameter: 10", Min. Bundle Diameter: 0.50", Low threading force speeds installation time and increases efficiency for lower installed cost, Stainless steel non-flammable construction, Type 316 stainless steel available for highly corrosive environments, Temperature range: -112°F (-80°C) to 1000°F (538°C), Water absorption: None, Flammability: Non-flammable, Ultraviolet resistance: Excellent, Chemical resistance: Excellent, Radiation resistance, Loop tensile strength range: 200-900 lbs. (890-4005N), Fully rounded edges and smooth surfaces, Estimated outdoor service life of 40 years

Description

MLT Tie, 316 SS, Heavy, 33.0 (838mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.