Cable Tie, 34-1/2 in L, 10-5/16 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 100 PK
Mfr # PLT10LH-C
Zoro # G0783699
product price:Â $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Light-Heavy
Nominal Length
34-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
10-5/16 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT10LH-C
Zoro #
G0783699
UPC #
7498354197
Country of Origin
Costa Rica
Dimensions
Nominal Length
34-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
10-5/16 in
Thickness
5/64"
Depth
34.30"
Details
Item
Cable Tie
Cable Tie Style
Light-Heavy
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2; 21
Features
Cross Section: Light-HeavyLocking Style: Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking
Product Line
Pan-Ty
Description
Cable Tie,34.3 In.L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.