Zoro Homepage

Cable Tie, 34-1/2 in L, 10 in Max Bundle Dia., Black, Nylon 6/6, 250 lb Strength, 25 PK

  • Mfr # PLT10EH-Q0

  • Zoro # G2775117


product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
34-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT10EH-Q0
Zoro #
G2775117
UPC #
7498354250
Country of Origin
Singapore

Dimensions

Nominal Length
34-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
10 in
Thickness
0.085 in
Depth
34.20"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
Yes
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Extra-Heavy

Description

Cable Tie, 34.2L (869mm), Extra-Heavy, Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.