Cable Tie, 35 in L, 10-1/4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # PLT10LH-L

  • Zoro # G4567577


product price:  $90.15
/pk 50, $1.80/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Nominal Length
35 in
Width
5/16 in
Nominal Max. Bundle Dia.
10-1/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT10LH-L
Zoro #
G4567577
UPC #
7498354188
Country of Origin
Costa Rica

Dimensions

Nominal Length
35 in
Width
5/16 in
Nominal Max. Bundle Dia.
10-1/4 in
Thickness
0.07"
Depth
34.30"

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
UL Type
2, 21
Locking Style
Plastic Pawl
Standards
UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
Tool Code
F
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Recommended Tool
52ZJ97, Mfr. No. GS4EH-E, Mfr. No. GS4H-E, Mfr. No. PTH
Number of Straps
1
Product Line
Pan-Ty
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking

Description

Cable Tie, Standard, Actual Length 34.3 in, Width 0.3 in, Nominal Length 35 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 10 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.08 in, Max. Bundle Dia. 10.31 in, Material Nylon 6/6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.