Zoro Homepage

Cable Tie, 4 in L, 7/8 in Max Bundle Dia., White, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT1M-M69

  • Zoro # G0784310


product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-M69
Zoro #
G0784310
UPC #
7498355000
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
0.87
Maximum Bundle Diameter (mm)
22
Body Thickness (mm)
1.1
Body Thickness (In.)
0.043
Depth
4"

Description

Cable Tie,3.9 In.L,Nylon,Ivory,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.