
Cable Tie, 4 in L, 7/8 in Max Bundle Dia., White, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # PLT1M-C10
Zoro # G0783778
product price: $13.79
/pk 100, $0.14/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT1M-C10
Zoro #
G0783778
UPC #
7498354729
Country of Origin
Singapore
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
18 lb
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Cable Tie,3.9 In.L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.