Zoro Homepage

Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Yellow, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLT1M-C4Y

  • Zoro # G0783872


product price: $16.85
/pk 100, $0.17/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-C4Y
Zoro #
G0783872
UPC #
74983444069
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Length
3-29/32"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Yellow
Material
Nylon 6/6
Tensile Strength
18 lb
Design
One-Piece Locking Wedge
Indoor/Outdoor
Plenum
Locking Style
Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius
Cable Tie Duty
Miniature
Basic Material
Plastic

Description

Cable Tie,3.9 In.L,Nylon,Yellow,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.