Cable Tie, 4-1/2 in L, 0.90 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # BM1M-C

  • Zoro # G0761658


product price: $31.49
/pk 100, $0.31/ea

Key Features

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM1M-C
Zoro #
G0761658
UPC #
7498373850
Country of Origin
Costa Rica

Dimensions

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Thickness
3/64"
Depth
4.20"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Design
Dome-top Head
Locking Style
Stainless Steel Barb
Standards
UL 62275 Compliant, CE Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Dome-Top Barb Ty
Additional Information
Cross Section: Miniature

Description

Marking Cable Tie,4.2 In.,Nylon,White,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.