Cable Tie, 4-1/2 in L, 0.90 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # BM1M-M

  • Zoro # G2802520


product price:  $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM1M-M
Zoro #
G2802520
UPC #
7498373851
Country of Origin
Costa Rica

Dimensions

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Thickness
0.046 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
UL 62275 Compliant, CE Compliant
UL Type
1; 11
Product Line
Dome-Top

Description

Marker Tie, Wrap, 4.2L (107mm), Miniature, Nylon, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.