Cable Tie, 4-1/2 in L, 1 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLT1S-M

  • Zoro # G0784380


product price:  $86.89
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
4-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1S-M
Zoro #
G0784380
UPC #
7498354009
Country of Origin
Singapore

Dimensions

Nominal Length
4-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Thickness
3/64"
Depth
4.80"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Locking Style: Locking, Cross Section: Standard

Description

Cable Tie,4.8 In.L,Nylon,White,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.