Cable Tie, 4-1/2 in L, 3/4 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLC1M-S4-M0

  • Zoro # G0782588


product price: $255.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
4-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC1M-S4-M0
Zoro #
G0782588
UPC #
7498355577
Country of Origin
Singapore

Dimensions

Nominal Length
4-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
3/64"
Mounting Hole Size - Cable Tie
0.23 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Locking Style
Locking
Design
Clamp Tie
Standards
CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,4.3 In.L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.