Cable Tie, 4-1/2 in L, 3/4 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLC1M-S4-M30

  • Zoro # G2760417


product price: $274.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
4-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC1M-S4-M30
Zoro #
G2760417
UPC #
7498355584
Country of Origin
Singapore

Dimensions

Nominal Length
4-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
40 mil
Maximum Bundle Diameter (In.)
0.75
Mounting Hole Width (mm)
6.1
Body Thickness (In.)
0.045
Body Thickness (mm)
1.1
Maximum Bundle Diameter (mm)
19
Mounting Hole Width (In.)
0.23
Screw Size
#4 (M2.5)

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
Minimum Loop Tensile Strength (N)
80
Minimum Loop Tensile Strength (lb)
18

Description

Clamp Tie, 4.3L (109mm), #4 (M2.5) Screw, Miniature, Heat Stabilized, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.