Cable Tie, 4-1/2 in L, 3/4 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLC1M-S4-C

  • Zoro # G0782533


product price: $33.75
/pk 100, $0.34/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Mountable, Plenum Rated
Nominal Length
4-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC1M-S4-C
Zoro #
G0782533
UPC #
-
Country of Origin
Singapore

Dimensions

Nominal Length
4-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
3/64"
Mounting Hole Size - Cable Tie
#4
Actual Length
4.3 in
Screw Mount Hole Size
#4
Max. Bundle Dia.
0.75 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Mountable, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
Design
Clamp Tie
Mounting Style
Screw Mount
Standards
CE, CSA, UL 62275 (Type 2, 21)
Metal Detectable
No
UL Type
2, 21
Mounting Method
Screw Mount
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Plenum Rated
Yes
Max. Temp. Rating
185 Degrees F
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated
Recommended Tool
376W68, 62PX63, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTS
Min. Temp. Rating
-76 Degrees F
Number of Straps
1
Basic Material - Cable Tie
Nylon
Flame Retardant
No
Cable Tie Duty
Miniature
Temp. Range
-76 Degrees to 185 Degrees F

Description

Cable Tie, Mountable, Actual Length 4.3 in, Width 0.1 in, Nominal Length 4 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 3/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, Screw Mount Hole Size #4, UL Type 2, 21, Thickness 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.