Cable Tie, 4-1/2 in L, 7/8 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # PLF1M-C
Zoro # G0782962
product price: $34.16
/pk 100, $0.34/ea
Sold in multiples of 10 for $341.60
Key Features
Cable Tie Style
Flag
Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLF1M-C
Zoro #
G0782962
UPC #
-
Country of Origin
Singapore
Dimensions
Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
Flag
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Locking Style
Locking
Description
Cable Tie,4.3 In.L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.