Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4-1/2 in L, 7/8 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLWP1M-C

  • Zoro # G0786368


product price: $24.29
/pk 100, $0.24/ea

Key Features

Cable Tie Style
Mountable
Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLWP1M-C
Zoro #
G0786368
UPC #
7498354305
Country of Origin
Singapore

Dimensions

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Depth
4.30"

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
UL Type
1; 11
Features
Cross Section: MiniatureLocking StylePackaging:Std Pkg Qty: 100Std Ctn Qty: 1000Bulk Pkg Qty: 500Bulk Ctn Qty: 5000
Standards
UL Recognized, UL Listed, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius
Additional Information
Cross Section: Miniature, Locking Style
Product Line
Pan-Ty
Product Series
PLWP

Description

Cable Tie,4.3 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products