Cable Tie, 4-1/2 in L, 7/8 in Max Bundle Dia., White, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLF1M-M69

  • Zoro # G2764416


product price: $382.98
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant
Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLF1M-M69
Zoro #
G2764416
UPC #
7498327932
Country of Origin
Singapore

Dimensions

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
0.045 in
Depth
4.30"

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
White
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Marker Write-on Area: 0.31 Inch x 0.75 Inch, Cross Section: Miniature
Product Line
Pan-Ty

Description

Marker Tie, Flag, 4.3L (109mm), Miniature, Flame Retardant, Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.