
Cable Tie, 4 in L, 0.82 in Max Bundle Dia., Green, Nylon, 80 N Strength, 10000 PK
Mfr # PLT1M-XMR5
Zoro # G804859580
product price: $704.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Reel-Fed
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT1M-XMR5
Zoro #
G804859580
UPC #
7498354362
Country of Origin
Singapore
Dimensions
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Thickness
0.036 in
Details
Item
Cable Tie
Cable Tie Style
Reel-Fed
Color
Green
Material
Nylon
Tensile Strength
80 N
Outdoor Use
No
No. of Pieces
5
Operating Temp. Range
185 Degrees F to -76 Degrees F
Application
Used For PAT1M System
Standards
UL Listed; UL Recognized; CSA Certified; CE Compliant; RoHS Compliant
For Use With
PAT1M4.0 System
Description
Reel-Fed cable tie for PAT1M system, miniature cross section, 4.0 (102mm) length, nylon 6.6, green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.