Cable Tie, 4 in L, 0.82 in Max Bundle Dia., Red, Nylon, 80 N Strength, 10000 PK

  • Mfr # PLT1M-XMR2

  • Zoro # G204859746


product price: $752.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Reel-Fed
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-XMR2
Zoro #
G204859746
UPC #
7498354359
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
0.82 in
Thickness
0.036 in

Details

Item
Cable Tie
Cable Tie Style
Reel-Fed
Color
Red
Material
Nylon
Tensile Strength
80 N
Outdoor Use
No
Application
Used For PAT1M System
Standards
UL Listed; UL Recognized; CSA Certified; CE Compliant; RoHS Compliant
No. of Pieces
5
Operating Temp. Range
185 Degrees F to -76 Degrees F
For Use With
PAT1M4.0 System

Description

Reel-Fed cable tie for PAT1M system, miniature cross section, 4.0 (102mm) length, nylon 6.6, red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.