Cable Tie, 4 in L, 0.90 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # BT1M-M300

  • Zoro # G2794385


product price: $76.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, UV Resistant
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1M-M300
Zoro #
G2794385
UPC #
7498309639
Country of Origin
Costa Rica

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Thickness
0.036 in
Body Thickness (In.)
0.036
Maximum Bundle Diameter (In.)
0.9
Body Thickness (mm)
0.9
Maximum Bundle Diameter (mm)
23

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
Standards
CSA Certified, UL 62275, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Loop Tensile Strength (N)
80
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (lb)
18
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Product Line
Dome-Top

Description

Cable Tie, Metal Barb, 4.0L (102mm), Miniature, Heat Stabilized Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.