Cable Tie, 4 in L, 1 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # CBR1M-M0

  • Zoro # G2770409


product price: $71.59
/pk 1000, $0.07/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR1M-M0
Zoro #
G2770409
UPC #
7498383912
Country of Origin
Costa Rica

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
1 in
Thickness
0.038 in
Depth
4.10"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
SAE-AS23190A, SAE-AS33671
Additional Information
Cross Section: Miniature, Locking Style: Locking, Product Segment: Electrical
Product Line
Contour-Ty

Description

Cable Tie, In-Line, 4.1L (104mm), Miniature, Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.