
Cable Tie, 4 in L, 1.30 in Max Bundle Dia., Blue, ETFE, 18 lb Strength, 100 PK
Mfr # TF04
Zoro # G904202248
product price: $43.39
/pk 100, $0.43/eaKey Features
Cable Tie Style
Heat Stabilized, Radiation Resistant, UV Resistant
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
1.30 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF04
Zoro #
G904202248
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
1.30 in
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized, Radiation Resistant, UV Resistant
Color
Blue
Material
ETFE
Tensile Strength
18 lb
Outdoor Use
Yes
Operating Temp. Range
-76 Degrees F (-60 Degrees C) to 338 Degrees F (170 Degrees C)
Description
Panduit Tefzel Cable Ties are the ideal cable ties for chemical processing and nuclear power plants or any environment subject to harsh conditions as they very resilient ties. Lowest threading force of any one-piece cable tie in the industry. Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation. Ideal for applications requiring resistance to environmental stresses such as a chemical attack, gamma radiation, ultraviolet radiation, and extreme high and low temperatures. Tefzel cable ties have exceptional resistance to extreme temperatures, chemicals, and gamma and UV radiation. They are UL 94V-0 rated for excellent flammability rating and low smoke density. They can be used both indoors and outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.