Cable Tie, 4 in L, 13/16 in Max Bundle Dia., Blue, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLT1M-C96A

  • Zoro # G114653014


product price: $24.89
/pk 100, $0.25/ea

Key Features

Cable Tie Style
Standard
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
13/16 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-C96A
Zoro #
G114653014
UPC #
613056823686
Country of Origin
Costa Rica

Dimensions

Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
13/16 in
Thickness
0.04 in
Actual Length
3.9 in
Max. Bundle Dia.
0.87 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Blue
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Locking Style
Plastic Pawl
Standards
RoHS Compliant
UL Type
UL 746B
Metal Detectable
Yes
Min. Temp. Rating
-40 Degrees C
Number of Straps
100
Max. Temp. Rating
85 Degrees C
Cable Tie Properties
Metal Detectable
Plenum Rated
No
Cable Tie Duty
Miniature
Recommended Tool
GTS-E
Temp. Range
-40 Degrees C to 85 Degrees C
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon

Description

Cable Ties, Standard, Actual Length 3.9 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Metal Detectable, Miniature, Nominal Max. Bundle Dia. 13/16 in, Marking Pad Orientation Not Applicable, Temp. Range -40 Degrees C to 85 Degrees C, Number of Straps 100, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, Screw Mount Hole Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products