Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, 13/16 in Max Bundle Dia., Orange, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLT1M-C3

  • Zoro # G1929230


product price: $18.79
/pk 100, $0.19/ea
Sold in multiples of 10 for $187.90

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
13/16 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-C3
Zoro #
G1929230
UPC #
-
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
13/16 in
Thickness
3/64"
Actual Length
3.9 in
Max. Bundle Dia.
0.87 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Color
Orange
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2, 21
Metal Detectable
No
Standards
CSA, RoHS, UL 62275 (Type 2, 21)
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated
Min. Temp. Rating
-76 Degrees F
Recommended Tool
376V35, 52ZJ96, Mfr. No. PTS
Number of Straps
1
Max. Temp. Rating
185 Degrees F
Plenum Rated
Yes
Temp. Range
-76 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Miniature
Flame Retardant
No

Description

Cable Tie, Standard, Actual Length 3.9 in, Width 0.18 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Orange, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 13/16 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.