Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, 3/4 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLM1M-M

  • Zoro # G0783023


product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, With ID Tag
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
3/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM1M-M
Zoro #
G0783023
UPC #
-
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
1/32"
Marking Pad Size
15/16 in x 1/4 in
Actual Length
3.9 in
Max. Bundle Dia.
0.75 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, With ID Tag
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
Standards
CE, RoHS
Metal Detectable
No
Operating Temp. Range
-70 Degrees F to 185 Degrees F
Cable Tie Properties
Halogen-Free, Low-Smoke
Number of Straps
1
Plenum Rated
No
Min. Temp. Rating
-70 Degrees F
Marking Pad Orientation
Perpendicular to Tie
Max. Temp. Rating
185 Degrees F
Flame Retardant
No
Cable Tie Duty
Miniature
Basic Material - Cable Tie
Nylon
Temp. Range
-70 Degrees to 185 Degrees F

Description

Cable Tie, With ID Tag, Actual Length 3.9 in, Width 0.09 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Miniature, Nominal Max. Bundle Dia. 3/4 in, Marking Pad Orientation Perpendicular to Tie, Temp. Range -70 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, Thickness 0.04 in, Max. Bundle Dia. 0.75 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.