Cable Tie, 4 in L, 3/4 in Max Bundle Dia., Yellow, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLM1M-M4Y

  • Zoro # G2767995


product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Wrap
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
3/4 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLM1M-M4Y
Zoro #
G2767995
UPC #
7498344605
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
0.035 in

Details

Item
Cable Tie
Cable Tie Style
Wrap
Color
Yellow
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius

Description

Marker Tie, Wrap, 3.9L (99mm), Miniature, Nylon, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.