Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Black, Nylon 612, 20 lb Strength, 100 PK
Mfr # PLT1M-C6120
Zoro # G813118494
product price:Â $13.35
/pk 100, $0.13/ea
Sold in multiples of 10 for $133.50
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT1M-C6120
Zoro #
G813118494
UPC #
613056854505
Country of Origin
Multiple
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
20 lb
Outdoor Use
Yes
Description
PLT1M-C6120 Locking Cable Ties a,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.