Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT1M-M20

  • Zoro # G0784259


product price: $55.45
/pk 1000, $0.06/ea

Key Features

Cable Tie Style
Miniature
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-M20
Zoro #
G0784259
UPC #
7498354969
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
0.87
Maximum Bundle Diameter (mm)
22
Body Thickness (mm)
1.1
Body Thickness (In.)
0.043

Details

Item
Cable Tie
Cable Tie Style
Miniature
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Loop Tensile Strength (lb)
18
Minimum Loop Tensile Strength (N)
80
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Product Line
Pan-Ty

Description

Cable Tie,3.9 In.L,Nylon,Black,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.