Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Blue, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # PLT1M-C6

  • Zoro # G0783802


product price: $17.99
/pk 100, $0.18/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-C6
Zoro #
G0783802
UPC #
7498354725
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Blue
Material
Nylon 6/6
Tensile Strength
18 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty

Description

Cable Tie,3.9 In.L,Nylon,Blue,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.