Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Green, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT1M-M5

  • Zoro # G0784222


product price: $52.35
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-M5
Zoro #
G0784222
UPC #
7498354963
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Maximum Bundle Diameter (mm)
22.1
Body Thickness (mm)
1.1
Body Thickness (In.)
0.043
Maximum Bundle Diameter (In.)
0.87

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Green
Material
Nylon 6/6
Tensile Strength
18 lb
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, PTS
Minimum Loop Tensile Strength (N)
80
Minimum Loop Tensile Strength (lb)
18
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Product Line
Pan-Ty

Description

Cable Tie,3.9 In.L,Nylon,Gray,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.