Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Green, Polypropylene, 11 lb Strength, 1000 PK

  • Mfr # PLT1M-M109

  • Zoro # G0784189


product price: $83.79
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Chemical Resistant
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-M109
Zoro #
G0784189
UPC #
7498354702
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
3/64"
Body Thickness (mm)
1.1
Maximum Bundle Diameter (mm)
22.1
Maximum Bundle Diameter (In.)
0.87
Body Thickness (In.)
0.043
Depth
3.90"

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant
Color
Green
Material
Polypropylene
Tensile Strength
11 lb
Outdoor Use
Yes
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
RoHS Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
Minimum Loop Tensile Strength (lb)
11
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
49
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Minimum Installation Temperature (°C)
-20
Product Line
Pan-Ty
Additional Information
Indoor Use, Cross Section: Miniature, Locking Style: Locking

Description

Cable Tie,3.9,Polypropylene,Gray,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.