Cable Tie, 40 in L, 12 in Max Bundle Dia., Natural, Nylon 6/6, 250 lb Strength, 100 PK

  • Mfr # PRT12EH-C

  • Zoro # G2764188


product price:  $289.99
/pk 100, $2.90/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Releasable
Nominal Length
40 in
Width
1/2 in
Nominal Max. Bundle Dia.
12 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRT12EH-C
Zoro #
G2764188
UPC #
7498354283
Country of Origin
Singapore

Dimensions

Nominal Length
40 in
Width
1/2 in
Nominal Max. Bundle Dia.
12 in
Depth
40.10"

Details

Item
Cable Tie
Cable Tie Style
Releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
UL Type
2; 21
Standards
UL 62275 Compliant, CE Compliant
Product Line
Pan-Ty
Additional Information
Cross Section: Extra-Heavy, Locking Style: Releasable, Product Segment: Electrical

Description

Cable Tie, Releasable, 40.1L (1019mm), Extra-Heavy, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.