Cable Tie, 43-1/2 in L, 13 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 100 PK

  • Mfr # PLT13H-C

  • Zoro # G0783787


product price:  $219.99
/pk 100, $2.20/ea
Free Shipping & Returns

Key Features

Nominal Length
43-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
13 in
Material
Nylon 6/6
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT13H-C
Zoro #
G0783787
UPC #
74983541935
Country of Origin
Singapore

Dimensions

Nominal Length
43-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
13 in
Thickness
5/64"
Depth
43.30"
Length
43-5/16"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Indoor/Outdoor
Indoor
Locking Style
Locking
UL Type
1; 11
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Heavy, Locking Style: Locking
Product Line
Pan-Ty
Basic Material
Plastic
Cable Tie Duty
Heavy Duty

Description

Cable Tie,43.3 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.