Cable Tie, 43-1/2 in L, 13 in Max Bundle Dia., Orange, Nylon 6/6, 175 lb Strength, 100 PK

  • Mfr # PLT13H-C3

  • Zoro # G1929258


product price: $216.99
/pk 100, $2.17/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke
Nominal Length
43-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
13 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT13H-C3
Zoro #
G1929258
UPC #
-
Country of Origin
Singapore

Dimensions

Nominal Length
43-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
13 in
Thickness
5/64"
Actual Length
43.3 in
Max. Bundle Dia.
13 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke
Color
Orange
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Metal Detectable
No
UL Type
1, 11
Standards
CSA, RoHS, UL 62275 (Type 1, 11)
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Number of Straps
1
Cable Tie Properties
Halogen-Free, Low-Smoke
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-76 Degrees F
Recommended Tool
52ZJ97, Mfr. No. GS4EH-E, Mfr. No. GS4H-E, Mfr. No. PTH
Plenum Rated
No
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees to 185 Degrees F
Flame Retardant
No
Cable Tie Duty
Extra Heavy Duty

Description

Cable Tie, Standard, Actual Length 43.3 in, Width 0.56 in, Nominal Length 43 1/2 in, Locking Style Plastic Pawl, Color Orange, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, Halogen-Free, Low-Smoke, Extra Heavy Duty, Nominal Max. Bundle Dia. 13 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 1, 11, Thickness 0.08 in, Max. Bundle Dia. 13 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.