Zoro Homepage

Cable Tie, 5 in L, 0.90 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # BC1M-S4-M

  • Zoro # G0761472


product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
5 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1M-S4-M
Zoro #
G0761472
UPC #
7498373862
Country of Origin
Costa Rica

Dimensions

Nominal Length
5 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.90 in
Thickness
3/64"
Depth
4.60"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
Design
Dome-top Head Clamp Tie
Standards
UL Listed, UL 62275 Compliant
UL Type
2; 21
Features
Cross Section: MiniaturePackaging:Std Pkg Qty: 100Std Ctn Qty: 1000Bulk Pkg Qty: 1000Bulk Ctn Qty: 50000
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Dome-Top Barb Ty
Additional Information
Cross Section: Miniature

Description

Cable Tie,4.6 In.,Nylon,White,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.