Cable Tie, 48 in L, 14 in Max Bundle Dia., Black, Acetal, 250 lb Strength, 100 PK
Mfr # DT14EH-C0
Zoro # G612925101
product price: $1,229.99
/pk 100, $12.30/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
48 in
Width
1/2 in
Nominal Max. Bundle Dia.
14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT14EH-C0
Zoro #
G612925101
UPC #
074983609291
Country of Origin
China
Dimensions
Nominal Length
48 in
Width
1/2 in
Nominal Max. Bundle Dia.
14 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Acetal
Tensile Strength
250 lb
Outdoor Use
Yes
Description
Dura-Ty DT14EH-C0 Dura-Ty Cable Tie, Black, Acetal, UV, 48"L, 250lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.