Zoro Homepage

Cable Tie, 48-1/2 in L, 14-3/8 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # S48-175-L0

  • Zoro # G3180657


product price: $32.89
/pk 50, $0.66/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
48-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
14-3/8 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S48-175-L0
Zoro #
G3180657
UPC #
61305625921
Country of Origin
Thailand

Dimensions

Nominal Length
48-1/2 in
Width
23/64 in
Nominal Max. Bundle Dia.
14-3/8 in
Thickness
5/64"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Locking Style
Locking
Standards
UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius

Description

Cable Tie,48.03 In. L,Nylon,Black,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.