Panduit
Cable Tie, 4"L, Nylon, Blue/Red, PK50
- Mfr # PLT1M-L6-2
- Zoro # G0784091
$6.99
Sold in multiples of 2 for $13.98
Subtotal: $13.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 4"
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Red, PK50 PLT1M-L1-2
- PANDUIT Cable Tie, 4"L, Nylon, Green/Red, PK50 PLT1M-L5-2
- PANDUIT Cable Tie, 4"L, Nylon, Orange/Red, PK50 PLT1M-L3-2
- PANDUIT Cable Tie Mount, Hi Temp. Adh., 2"x2" (5 ABM4H-AT-T0
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLTFC4SH-LP316
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 BT3I-M30
- PANDUIT Cable Tie, 12"L, Nylon, Black, PK250 PLWP3H-TL
- PANDUIT Cable Tie, 4.0"L (102mm), Miniature, Nyl PLT1M-L6
- PANDUIT Swivel Tie Mount, Natural, Nylon 6.6, fo TM1-X2-M
- 3M S Barb Cable Tie CTSB4NT18-C, Nat, PK1000 CTSB4NT18-C
- POWER FIRST 8" L Cable Tie NAT PK 1000 36J194
- Panduit Cable Ties