Zoro Homepage

Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Orange, Violet Stripe, Nylon 6/6, 18 lb Strength, 50 PK

  • Mfr # PLT1M-L3-7

  • Zoro # G0783927


product price: $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58

Key Features

Cable Tie Style
Miniature
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
7/8 in
Color
Orange, Violet Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-L3-7
Zoro #
G0783927
UPC #
7498353981
Country of Origin
Singapore

Dimensions

Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
7/8 in
Thickness
1/32"
Depth
4"

Details

Item
Cable Tie
Cable Tie Style
Miniature
Color
Orange, Violet Stripe
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Miniature, Locking Style: Locking
Product Line
Pan-Ty

Description

Cable Tie,4 In.L,Nylon,Orange/Violet,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.