Zoro Homepage
This item is Discontinued.
Panduit Cable Tie, 4"L, Nylon, Slate/Violet, PK50 PLT1M-L8-7

Cable Tie, 4"L, Nylon, Slate/Violet, PK50 (Discontinued)

  • Mfr # PLT1M-L8-7
  • Zoro # G0784143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT1M-L8-7
Zoro #
G0784143
UPC #
007498353984
Country of Origin
Singapore

Dimensions

Length
4"
Width
7/64"
Thickness
1/32"

Details

Color
Slate/Violet Stripe
Item
Cable Tie
Tensile Strength
18 lb.
Material
Nylon 6.6
Cable Tie Duty
Miniature
Indoor/Outdoor
Indoor
Locking Style
Locking
Basic Material
Nylon

Description

Cable Tie,4 In.L,Nylon,Slate/Violet,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.