Cable Tie, 5-1/2 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # SST1.5I-C

  • Zoro # G2804946


product price:  $21.59
/pk 100, $0.22/ea

Key Features

Cable Tie Style
releasable
Nominal Length
5-1/2 in
Width
0.135 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST1.5I-C
Zoro #
G2804946
UPC #
7498350042
Country of Origin
Singapore

Dimensions

Nominal Length
5-1/2 in
Width
0.135 in
Nominal Max. Bundle Dia.
1-1/4 in
Depth
5.30"

Details

Item
Cable Tie
Cable Tie Style
releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Standards
UL Recognized, UL 62275 Compliant, CE Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Certifications & Standards
RoHS, CSA, UL94V-2, CE
Product Line
Sta-Strap
Additional Information
Locking Style: Releasable, Cross Section: Intermediate, Maximum Bundle Diameter: 1.25 Inch

Description

Cable Tie, 2-Piece, 5.3L (137mm), Intermediate, Nylon, Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.